Shop All Cable Sleeves
Panduit
Polyethylene Spiral Wrap, 1000' Roll, Natural
Mfr # T25F-M
Zoro # G0794582
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene
- Length 1000 ft.
- Color White
- Width 0.25 in.
- Wall Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T25F-M
- Zoro # G0794582
- UPC # 7498370558
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 1000 ft. |
Width | 0.25 in. |
Outside Dia. | 0.25 in |
Overall Length | 304.8 m |
Details
Material of Construction | Polyethylene |
Color | White |
Wall Thickness | 0.04 in |
Temp. Range | -40 to 122°F |
Item | Spiral Wrap,0.25"x100ft L,White |
Standards | UL Recognized - E141152; UL94HB |
Description/Special Features | Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB |
Type | Spiral Wrap |
Product Color | Natural |
Product Class | Abrasion Protection |
Min Operating Temperature | -40 degrees celsius |
Max Operating Temperature | 65 degrees celsius |
Description
The T25F-M Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Installation tool supplied. Rated for use up to 122°F (50°C). Polyethylene. 0.25" (6.4 mm) diameter for 3/16"-2" (4.8 mm – 50.8 mm) bundle range. Color Natural. 1000' (304.8 m)long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 1A, 250V AC, 5 PK (67236)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GAW2)
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- PANDUIT Spiral Wrap, 0.375 In., 100 ft. L, Natural (T38F-C)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000YKC-BK)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.14" Inside Diameter - 165' Length - Black (HGNS-027-50)
- Panduit Cable Sleeves