Shop All Wire Markers
Panduit
Polyester Adhesive Label, 4" W x 4" H, D
Mfr # C400X400YZ1
Zoro # G2792888
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Super-Tack Polyester
- Label Width 4 in
- Label Height 4 in
- Application Safety & Facility Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C400X400YZ1
- Zoro # G2792888
- UPC # 7498362281
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 4 in |
Label Height | 4 in |
Height | 4 in |
Width | 4 in |
Details
Item | ID Label |
Legend | DANGER; DANGER |
Color | White |
Material | Super-Tack Polyester |
Application | Safety & Facility Identification |
Type | ID Label, Component Label |
Adhesive | Yes |
Printer Series Compatability | Thermal Transfer |
Labels per Roll | 250 |
Standards | Meets DIN 40050-9, IP69K for washdown applications/UL969 recognized, File # MH14979; cUL recognized, C22.2 No. 0.15.01, File # MH14979 |
No. of Labels | 250 |
For Use With | For use with TDP printers |
Description
Polyester Adhesive Label, 4" W x 4" H, DANGER Header, Legend Arc Flash and Shock Hazard, Red Header with Black on White, 250 Labels per roll, 1" Core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-L)
- JOBSITE Scrubber Flat Mat Boot (54099)
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0014R/8)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGXL-PP)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Wire Marker Card, .27" x 1.5", 1-33, PK25 (PCM-1-33)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- Panduit Wire Markers