Shop All Lockout Safety Kits
Panduit
Pneumatic Lockout, Stainless Steel, Gray
Mfr # PSL-PEL
Zoro # G3898408
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lockout
- Number of Padlocks Held 2
- Standards OSHA 1910.147
- Dimensions 3-1/2 in. D x 7/64 in. H
- Valve Size 17/64", 23/64", 25/64", 31/64", 37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-PEL
- Zoro # G3898408
- UPC # 7498344947
- Country of Origin Costa Rica
- Category Lockout Safety Kits
Dimensions
Dimensions | 3-1/2 in. D x 7/64 in. H |
Valve Size | 17/64", 23/64", 25/64", 31/64", 37/64" |
Padlock Shackle Max. Dia. | 21/64" |
Details
Item | Pneumatic Fitting Lockout |
Includes | Lockout |
Number of Padlocks Held | 2 |
Standards | OSHA 1910.147 |
Material | Stainless Steel |
For Use With | Pneumatic Energy Devices |
Lockout Visibility | No |
Color | Gray |
Max. Number of Devices | 5 |
Fitting Type | Male |
Description
Pneumatic Energy Lockout Device, 3.5"x0.10" Thick, Rugged Stainless Steel, 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 2XL, PR (11-801-11 -XXL)
- HILLMAN English Black No Trespassing Sign 8 in. H X 12 in. W, 6PK (839904)
- PANDUIT Plug Lockout Device for wide range 120 Volt AC/Industrial, PSL-P (PSL-P)
- CONDOR Lockout Station, Yellow, 16" H (437R82)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- MASTER LOCK Unfilled Lockout Station (S1850)
- NMC Portable Lockout Kit (ELOK1)
- MASTER LOCK Master Lock Portable Safety Organizer, Large, (1458)
- BRADY Lockout Station Kit, 7-1/2" H, Gray (134030)
- Panduit Lockout Safety Kits