Shop All Raceway Fittings
Panduit
Plate, Off White, PVC, Plates
Mfr # T70PGIW
Zoro # G3274162
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Off White
- For Use With Pan-Way(R) T-70 Raceways
- Material PVC
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T70PGIW
- Zoro # G3274162
- UPC # 074983724925
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 2 3/4 in |
Length | 4 1/2 in |
Height | 4 1/2 in |
Length (In.) | 4 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Length (Straight Wireway) | 4.5 in |
Overall Width (mm) | 69.8 |
Overall Height (In.) | 4.5 |
Overall Width (In.) | 2.75 |
Overall Height (mm) | 114.3 |
Description
Plate, Series T-70, Material of Construction PVC, Number of Channels 2, Cover Closure Snap On, Color Off White, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With Pan-Way(R) T-70 Raceways, Function Provide Maximum Flexibility For Routing, Protecting, And Concealing High-Performance Copper, Voice, Video, Fiber Optic, And Electrical Wiring, Mounting Snap On, Standards CSA Certified, RoHS, Backing Non-Adhesive, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-PCC181610CHQR)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICFX5IW-X)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Fitting, Insidecorner, Lowv, Wh, PK20 (ICF3WH-E)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- PANDUIT Wire Retainer, Gray, PVC, Wire Retainers (TG70WR-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- Panduit Raceways