Shop All Raceway Fittings
Panduit
Plate, Off White, PVC, Plates
Mfr # CP106IW-2G
Zoro # G0646335
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Off White
- For Use With Pan-Way(R) Raceways
- Material ABS
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CP106IW-2G
- Zoro # G0646335
- UPC # 074983716227
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 1/2 in |
Width | 4 1/2 in |
Height | 4 1/2 in |
Width (In.) | 4 1/2 in |
Height (In.) | 4 1/2 in |
Length (In.) | 4 1/2 in |
Length (Straight Wireway) | 4.5 in |
Faceplate Size | Double Gang |
Width (mm) | 114.3 |
Overall Size W x H (mm) | 114.3mm x 114.3mm |
Overall Size W x H (In.) | 4.5 x 4.5 |
Height (mm) | 114.3 |
Overall Height (mm) | 114.3 |
Overall Width (In.) | 4.5 |
Overall Width (mm) | 114.3 |
Overall Height (In.) | 4.5 |
Description
Plate, Material of Construction ABS, Color Off White, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, Width (In.) 4 1/2 in, For Use With Pan-Way(R) Raceways, Standards RoHS, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Floor Box (881ADP)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Ld3 Low Voltage Outside Corner Fitting (20 Pack), 20PK (OCF3WH-E)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- Panduit Raceways