Shop All Wire Terminals
Panduit
Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK
Mfr # PV10-P55-LYY
Zoro # G904858742
original price:
$74.99
5% off
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 - 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Seam Brazed
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PV10-P55-LYY
- Zoro # G904858742
- UPC # 61305675791
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.55 |
Overall Length | 1.1 in |
Details
Wire Range | 12 - 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Pin Terminal |
Seam | Brazed |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
For Use With | CT-100, CT-1550, CT-1551, CT-2300 (CD-550), CT-2500 (CT-2550CH), UP14ZLW (CD-550) |
Finish | Tin-Plated |
Insulation Dia | 0.25 in |
Color Coding | Yellow |
Product Class | Wire Termination |
Description
Panduit PV10-P55-LYY Vinyl Insulated Pin Terminal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- EATON BUSSMANN Glass Fuse, 5A, 125V AC (BP/GMC-5)
- PRIME-LINE Entrygard Csmt Op Rh (TH 23077)
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (PV14-56R-C)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (30314)
- Panduit Wire Terminals