Shop All Wire Terminals
Panduit
Pin Term, Vyl, Insul, 22, 18 Awg, PK50
Mfr # EV18-P47B-L
Zoro # G0428511
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1 to 0.5 mm²
- Insulation Type Vinyl
- Insulation Color Red
- Max. Temp. 221 Degrees F
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EV18-P47B-L
- Zoro # G0428511
- UPC # 7498328162
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.97 in |
Pin Length (In.) | 0.49 in |
Details
Wire Range | 1 to 0.5 mm² |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Pin Term,Vyl,Insul,22,18 Awg,PK50 |
Max. Temp. | 221 Degrees F |
Connection Material | Copper |
Standards | UL Listed |
Max. Voltage | 600V |
Finish | Tin-Plated |
Insulation Dia | 0.15 in |
Color Coding | Red |
Product Class | Wire Termination |
Max Operating Temperature | 105 degrees celsius |
Description
Pin Term,Vyl,Insul,22,18 Awg,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 100 ft, 12/3 (OC100123LT)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Chrome, 3P, 10A (XB4BJ33)
- TRIPP LITE PDU, 15A, 13 Outlet, 15 ft, Black (PDUMH15)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (P14-56R-C)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- Panduit Wire Connectors & Disconnects