Shop All Wire Disconnects
Panduit
Piggyback Disconnect, Vinyl Barrel Insul (50 Pack), 50PK
Mfr # DV14-250P-LYY
Zoro # G504858814
product price: $85.49
/pk 50, $1.71/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size #14
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Material Brass
- Insulation Type Barrel Insulated
- Tab Size 0.250 x 0.032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV14-250P-LYY
- Zoro # G504858814
- UPC # 61305675782
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #14 |
Tab Size | 0.250 x 0.032 |
Overall Length | 0.88 in |
Wire Strip Length | 11933 |
Overall Width | 0.29 |
Width | 0.29 in |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Length (mm) | 22.4 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Tab Size (mm) | 6.3 x 0.8 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Width (mm) | 7.4 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Wire Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #14 |
Minimum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.29 |
Overall Length (In.) | 0.88 |
Minimum Wire Size (AWG) | #16 |
Description
The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in blue vinyl housing. It has a tab size of 0.250 x 0.0326.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm2). It is 0.8822.4 mm) long and 0.297.4 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in bottles of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW543)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 2 HP, 20A (70620FR)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- Panduit Wire Disconnects