Shop All Wire Disconnects
Panduit
Piggyback Disconnect, Vinyl Barrel Insul (1000 Pack), 1000PK
Mfr # DV18-250P-MYY
Zoro # G104858801
product price: $682.99
/pk 1000, $0.68/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Wire Size #18
- Material Brass
- Insulation Type Barrel Insulated
- Tab Size 0.250 x 0.032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DV18-250P-MYY
- Zoro # G104858801
- UPC # 61305675785
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #18 |
Tab Size | 0.250 x 0.032 |
Overall Length | 0.88 in |
Wire Strip Length | 11933 |
Overall Width | 0.29 |
Width | 0.29 in |
Wire Strip Length (In.) | 11933 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (mm) | 3.3 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Wire Size (AWG) | #18 |
Overall Length (mm) | 22.4 |
Overall Length (In.) | 0.88 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (In.) | 0.29 |
Overall Width (mm) | 7.4 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Copper Conductor Size (AWG) | #22 |
Minimum Wire Size (AWG) | #22 |
Description
The vibration resistant piggyback disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.250 x 0.0326.3 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm2). It is 0.8822.4 mm) long and 0.297.4 mm) wide. The disconnect has a standard barrel configuration and a sleeved barrel. It comes in boxes of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-110F)
- Panduit Wire Disconnects