Shop All Cable Protectors
Panduit
Pen, Permanent, Regulartip, Bl, PK12
Mfr # PX-0
Zoro # G1150290
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nylon Marker Ties and Marker Plates
- Color Black
- Style Regular Tip
- Features Quick-drying Ink
- Type Permanent Marking Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PX-0
- Zoro # G1150290
- Country of Origin United States
- Category Cable Protectors
Details
Item | Pen,Permanent,Regulartip,Bl,PK12 |
For Use With | Nylon Marker Ties and Marker Plates |
Color | Black |
Style | Regular Tip |
Features | Quick-drying Ink |
Type | Permanent Marking Pen |
Product Name | Permanent Marking Pen - Regular Tip |
Product Material | Nylon |
Product Type | Permanent Marker |
Ink Color | Black |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Pen,Permanent,Regulartip,Bl,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Right Angle Actuating Key (GKZ42)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-500-EC)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- PANDUIT Corrugated Loom Tubing, 1.88"x100ft L, Blk (CLT188F-C20)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Orange (CLT100F-C3)
- PANDUIT Corrugated Loom Tubing, 0.38"x100ft L, Org (CLT38F-C3)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- Panduit Cable Protectors