Shop All Wire Terminals
Panduit
Pb Discon, Vyl, Brl, Insul, PK25
Mfr # EDV10-250P-Q
Zoro # G0427443
product price: $6.95
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Insulation Color Yellow
- Seam Butted
- Overall Length 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDV10-250P-Q
- Zoro # G0427443
- UPC # 61305634177
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 0.94 in |
Width | 0.26 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Pb Discon,Vyl,Brl,Insul,PK25 |
Seam | Butted |
Terminal Type | Piggy Back Disconnect |
Max. Temp. | 167 Degrees F |
Max. Voltage | 300V |
Connection Material | Brass |
Standards | cULus, E78522 |
Finish | Tin-Plated |
Insulation Dia | 0.2 in |
Max Operating Temperature | 75 degrees celsius |
Color Coding | Yellow |
Barrel Type | Butted Seam |
Product Class | Wire Termination |
Description
Pb Discon,Vyl,Brl,Insul,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK500 (PN10-8R-D)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT 22-18 AWG Non-Insulated Fork Terminal #5 Stud PK100 (PM1-3F-C)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- Panduit Wire Terminals