Shop All Wire Terminals
Panduit
Pb Discon, Vyl, Brl, Insul, 22, PK25
Mfr # EDV18-250P-Q
Zoro # G0427699
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Vinyl
- Insulation Color Red
- Connection Material Brass
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDV18-250P-Q
- Zoro # G0427699
- UPC # 61305634179
- Country of Origin Japan
- Category Wire Terminals
Dimensions
Overall Length | 0.88 in |
Width | 0.29 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Pb Discon,Vyl,Brl,Insul,22,PK25 |
Connection Material | Brass |
Max. Voltage | 300V |
Max. Temp. | 194 Degrees F |
Standards | cULus, E78522 |
Terminal Type | Piggy Back Disconnect |
Seam | Funnel |
Finish | Tin-Plated |
Insulation Dia | 0.13 in |
Color Coding | Red |
Barrel Type | Sleeved Barrel |
Product Class | Wire Termination |
Max Operating Temperature | 90 degrees celsius |
Description
Pb Discon,Vyl,Brl,Insul,22,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Electrical Box, 6-Port Cat 5E Patch Box (AT55B-6P)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Non Hinged Clamp (A101204)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-6)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #6, PK100 (PNF18-6R-C)
- PANDUIT Fork Term, 16, 14 Awg, PK25 (EV14-14FB-Q)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- Panduit Wire Terminals