Shop All Voice & Data Patch Panels
Panduit
Patch Panel, Mini-Com, Rack Mt, 48 Port
Mfr # CPPL48WBLY
Zoro # G0661604
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Mini-Com
- Panel Style Flat
- Panel Type Modular
- Number of Ports 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPPL48WBLY
- Zoro # G0661604
- UPC # 074983036868
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Overall Height (In.) | 3.47 |
Overall Height (mm) | 88.13 |
Overall Depth (mm) | 22.35 |
Overall Depth (In.) | 0.88 |
Overall Width (mm) | 482.6 |
Overall Width (In.) | 19 |
Overall Height | 3 1/2 in |
Overall Width | 19 in |
Overall Depth | 7/8 in |
Description
Patch Panel with Labels, Features Front Access, Includes Label Pockets, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type Modular, Rack Units 2, Overall Depth 7/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30248)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Rocker (9803W)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- ICC ADAPTER PANEL, 6 QUAD LC, 24F, BLUE, SM (ICFOPL1619)
- Panduit Voice & Data Patch Panels