Shop All Voice & Data Patch Panels
Panduit
Patch Panel, Mini-Com, Rack Mt, 48 Port
Mfr # CPP48WBLY
Zoro # G0550706
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Mini-Com
- Panel Style Flat
- Panel Type Modular
- Number of Ports 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CPP48WBLY
- Zoro # G0550706
- UPC # 074983036608
- Country of Origin China
- Category Voice & Data Patch Panels
Dimensions
Height | 3.5" |
Depth | 0.9" |
Width | 19" |
Overall Width | 19 in |
Overall Height | 3 1/2 in |
Overall Width (In.) | 19 |
Overall Depth (In.) | 0.88 |
Overall Height (mm) | 88.13 |
Overall Height (In.) | 3.47 |
Overall Depth (mm) | 22.35 |
Overall Width (mm) | 482.6 |
Compatible Rack Width | 19" |
Overall Depth | 7/8 in |
Description
Patch Panel, Features Front Access, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type Modular, Rack Units 2, Overall Depth 7/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Splicing Sleeves (DP4-5/10)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- PANDUIT Patchlink Horizontal Cable Management Panel (11306698)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- STEREN Cat6 Loaded Patch Panel, 24-Port (310-334)
- Panduit Voice & Data Patch Panels