Shop All Voice & Data Patch Panels
Panduit
Patch Panel, Cat 6, Rack Mt, 48 Port
Mfr # DP48688TGY
Zoro # G0688283
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 6
- Panel Style Flat
- Panel Type 110
- Number of Ports 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DP48688TGY
- Zoro # G0688283
- UPC # 074983037100
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Overall Height (mm) | 88.1 |
Overall Depth (In.) | 1.17 |
Overall Length (In.) | 1.17 |
Overall Width (mm) | 482.6 |
Overall Height (In.) | 3.47 |
Overall Depth (mm) | 29.7 |
Overall Length (mm) | 29.7 |
Overall Width (In.) | 19 |
Overall Height | 3 1/2 in |
Overall Depth | 1 1/8 in |
Overall Width | 19 in |
Description
Patch Panel, Compatible Cable Performance Category 6, Includes Adhesive Label, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type 110, Rack Units 2, Overall Depth 1 1/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards ANSI/TIA-568-C.2, ANSI/TIA-968-A, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt type 3 and 4, ISO 11801 Class E, RoHS Compliant, UL Listed, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Modular Patch Panel, Angled, 24 Port, (NKPPA24FMY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- ALLEN TEL Loaded Duplex Mounting Panel-MM-LC (GBLC-6MMDU)
- Panduit Voice & Data Patch Panels