Shop All Voice & Data Patch Panels
Panduit
Patch Panel, Cat 5e, Rack Mt, 48 Port
Mfr # DP485E88TGY
Zoro # G1865333
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type 5e
- Panel Style Flat
- Panel Type 110
- Number of Ports 48
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DP485E88TGY
- Zoro # G1865333
- UPC # 074983037094
- Country of Origin Multiple
- Category Voice & Data Patch Panels
Dimensions
Overall Height (mm) | 88.1 |
Overall Width (mm) | 482.6 |
Overall Width (In.) | 19 |
Overall Depth (mm) | 29.7 |
Overall Depth (In.) | 1.17 |
Overall Length (mm) | 29.7 |
Overall Length (In.) | 1.17 |
Overall Height (In.) | 3.47 |
Overall Height | 3 1/2 in |
Overall Width | 19 in |
Overall Depth | 1 1/8 in |
Description
Patch Panel, Compatible Cable Performance Category 5e, Includes Adhesive Label, Material Steel, Number of Ports 48, Panel Shape Flat, Panel Type 110, Rack Units 2, Overall Depth 1 1/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards ANSI/TIA-568-C.2, ANSI/TIA-968-A, IEC 60603-7, IEEE 802.3af, IEEE 802.3at, IEEE 802.3bt type 3 and 4 UL, ISO 11801 Class D, RoHS Compliant, T568 Standard T568A, T568B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- BEA Delayed Egress Maglock, Narrow Button (10PBJ)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- PANDUIT Punchdown Patch Panel, Cat 6A, Flat, (NK6XPPG48Y)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPP24WBLY)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 24 Port (DP245E88TGY)
- HUBBELL PREMISE WIRING Patch Panel, 1.72in.H, 5e Category, Steel (HP5E24E)
- Panduit Voice & Data Patch Panels