Shop All Cable Tie Tools
Panduit
PAT4.0 Robot Integration Kit
Mfr # PATM4.0-RK
Zoro # G3438139
product price: $2,969.99
/ea
Free Shipping & Returns
$2,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pneumatic trigger actuator for remote tie installation and a mounting bolt pattern
- Material Aluminum
- Application Housing for PAT4.0 tool heads to allow tool to attach to robotic arm
- For Use With PAT1M4.0, PAT1.5M4.0, PAT1M4.0-BT, PAT1.5M4.0-BT
- Overall Length (mm) 249
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PATM4.0-RK
- Zoro # G3438139
- UPC # 61305620460
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Overall Length (mm) | 249 |
Overall Width (mm) | 25.4 |
Overall Height (In.) | 4.2 |
Overall Height (mm) | 107 |
Overall Width (In.) | 1 |
Overall Length (In.) | 9.8 |
Details
Includes | Pneumatic trigger actuator for remote tie installation and a mounting bolt pattern |
Material | Aluminum |
Application | Housing for PAT4.0 tool heads to allow tool to attach to robotic arm |
For Use With | PAT1M4.0, PAT1.5M4.0, PAT1M4.0-BT, PAT1.5M4.0-BT |
Product Type | Automatic Cable Tie Tool - Accessories |
Product Class | Wire Routing, Management & Protection |
Description
PAT4.0 Robot Integration Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD363016)
- ILSCO Power Distribution Block, Line Conductor (PDB-16-2/0-3-EC)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-6)
- PANDUIT Cable Organizer, 2 In, Black (CBOT24K)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- PANDUIT Tie Mount, #8 (M4) Screw, PEEK, Transluc (TM2S8-C71)
- TY-RAP Cable Tie Gun, Std. Duty, 100 lb., SS (WTA-290)
- Panduit Cable Tie Tools