Shop All Cable Tie Tools
Panduit
PAT Robot Test Tool
Mfr # PATM-TT
Zoro # G2772700
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Includes Test Tool with Rubber Jaws
- Height 2 in
- Application Dummy tool for simulation runs prior to going live
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PATM-TT
- Zoro # G2772700
- UPC # 7498321964
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Height | 2 in |
Overall Length (In.) | 9.9 |
Overall Length (mm) | 251 |
Overall Width (mm) | 19 |
Overall Height (mm) | 163 |
Overall Width (In.) | 0.75 |
Overall Height (In.) | 6.4 |
Details
Material | Aluminum |
Color | Silver |
Includes | Test Tool with Rubber Jaws |
Application | Dummy tool for simulation runs prior to going live |
For Use With | Pat/Robot Integration Kit |
Product Type | Automatic Cable Tie Tool - Accessories |
Note | Mock tool for test runs |
Product Class | Wire Routing, Management & Protection |
Description
PAT Robot Test Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Butt Splice Connector, 22-18 AWG, PK1000 (M18BCK)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCR-U, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCWM12SN)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 48V DC Coil Volts, 2 C/O (RPM22ED)
- PANDUIT Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic (GTS-E)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Cable Tie Gun Tool Holster (GHH)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- DEE ZEE DEE ZEE 97904 Tool Box Mounting Kit; J-Hooks (D37-97904)
- Panduit Cable Tie Tools