Shop All Cable Tie Tools
Panduit
PAT Hose Strain Relief Kit
Mfr # PATM-RKS
Zoro # G2777250
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Transfer Hose Strain Relief Kit
- Material PVC
- Color Clear
- For Use With PAT1M4.0, PAT1M4.0-BT, PAT1.5M4.0, PAT1.5M4.0-BT
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PATM-RKS
- Zoro # G2777250
- UPC # 7498321965
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Height | 2 in |
Overall Height (mm) | 31.7 |
Overall Height (In.) | 1.25 |
Details
Includes | Transfer Hose Strain Relief Kit |
Material | PVC |
Color | Clear |
For Use With | PAT1M4.0, PAT1M4.0-BT, PAT1.5M4.0, PAT1.5M4.0-BT |
Application | To Maintain Transfer Hose Bend Radius for Robotic PAT Automated Tool Applications |
Product Type | Automatic Cable Tie Tool - Accessories |
Product Class | Wire Routing, Management & Protection |
Description
PAT Hose Strain Relief Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- KEEN 02-54072 Rigid Watertight Conduit Hub 1 in. (KE715223)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- PANDUIT Cable Tie Base, Saddle, Aqua, Tefzel, PK100 (TM3S10-C76)
- PANDUIT Cable Tie Tool, Gray (STHV)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- DOLPHIN COMPONENTS Cable Tie Gun, HD, 100 lb., SS (CTG-6)
- Panduit Cable Tie Tools