Shop All Splicing Connectors
Panduit
Parallel Splice, nylon insulated 22 - 18
Mfr # PSN18-M
Zoro # G2992010
product price: $286.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Overall Length 0.75 in
- Height 0.18 in
- Width 0.18 in
- Maximum Copper Conductor Size (AWG STR) #18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSN18-M
- Zoro # G2992010
- UPC # 7498383301
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.75 in |
Height | 0.18 in |
Width | 0.18 in |
Maximum Copper Conductor Size (AWG STR) | #18 |
Copper Conductor Size (AWG) | #22 - #18 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Overall Length (In.) | 0.75 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Wire Strip Length (In.) | 0.3125 |
Overall Width (In.) | 0.18 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Details
Color Code | Red |
CSA Temperature Rating (°C) | 105 |
Barrel Type | Standard |
Finish/Coating | Tin-Plated |
Maximum Voltage (V) | 300 |
UL Temperature Rating (°C) | 105 |
Product Type | Parallel Splice |
Base Material | Brass |
Insulation Material | Nylon |
Product Class | Wire Termination |
Description
Parallel Splice, nylon insulated 22 - 18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU30020)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- Panduit Wire Connectors & Disconnects