Shop All Splicing Connectors
Panduit
Parallel Splice, nylon insulated 14 - 12
Mfr # PSN12-D
Zoro # G2996999
product price: $215.99
/pk 500, $0.43/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 0.83 in
- Width 0.28 in
- Height 0.28 in
- Overall Length (In.) 0.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSN12-D
- Zoro # G2996999
- UPC # 7498383305
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.83 in |
Width | 0.28 in |
Height | 0.28 in |
Overall Length (In.) | 0.83 |
Maximum Copper Conductor Size (AWG SOL) | #12 |
Overall Width (In.) | 0.28 |
Copper Conductor Size (AWG) | #14 - #12 |
Minimum Copper Conductor Size (AWG SOL) | #14 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Minimum Copper Conductor Size (AWG STR) | #14 |
Maximum Metric Conductor Size (mm²) | 4 |
Maximum Copper Conductor Size (AWG STR) | #12 |
Wire Strip Length (In.) | 0.4375 |
Details
Color Code | Yellow |
Barrel Type | Standard |
UL Temperature Rating (°C) | 105 |
Finish/Coating | Tin-Plated |
CSA Temperature Rating (°C) | 105 |
Insulation Material | Nylon |
Maximum Voltage (V) | 300 |
Base Material | Brass |
Product Type | Parallel Splice |
Product Class | Wire Termination |
Description
Parallel Splice, nylon insulated 14 - 12 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - MPW40-3-U032, MOTOR PROTECTOR BU MPW40-3-U032 (MPW40-3-U032)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalb Sp (XALD321S1H7)
- CABLE WHOLESALE Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag (30MA-22101)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- CORNING Splicing Resin, 292mL (80611166069)
- Panduit Wire Connectors & Disconnects