Shop All Splicing Connectors
Panduit
Parallel Splice, 20-16AWG, PK100
Mfr # PS16-C
Zoro # G0788538
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 - 16 AWG
- Material Brass
- Overall Length 0.29 in
- Max. Voltage Rating 2000V
- Tool CT-100A, CT-200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PS16-C
- Zoro # G0788538
- UPC # 7498383402
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.29 in |
Length (In.) | 0.29 |
Wire Strip Length (In.) | 5/16 |
Wire Strip Length In. (mm) | 5/16" (7.9) |
Height | 0.16 in |
Width | 0.16 in |
Description
Parallel Splice,20-16AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- TRIPP LITE Suppressor, Surge (6SP)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXX)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- Panduit Wire Connectors & Disconnects