Shop All Cable Protectors
Panduit
Panwrap Tool, .375"
Mfr # PWT38
Zoro # G0422449
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- For Use With PW38F-Series
- Color White
- Type Pan-Wrap Installation Tool
- Standards UL94-HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PWT38
- Zoro # G0422449
- UPC # 7498322257
- Country of Origin United States
- Category Cable Protectors
Dimensions
Overall Length | 6 ft |
Details
Item | Panwrap Tool,.375" |
Material | ABS |
For Use With | PW38F-Series |
Color | White |
Type | Pan-Wrap Installation Tool |
Standards | UL94-HB |
Features | To Manage Your Physical Infrastructure Effectively |
Product Class | Wire Routing, Management & Protection |
Description
Pan-WrapTM installation tool, for use with PW38F-series, 3/8" (9.5mm), white.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- ABB Conduit Outlet Body w/Cover, Iron, C (C27CG-TB)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- PANDUIT Conduit Waterfall (CWF400)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft Black (D-100-5-BK)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Gray (CC-RI-CP-15-GY)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-O)
- Panduit Cable Protectors