Shop All Cable Protectors
Panduit
Panwrap, Fr, .50x200 ft., Blk, 1rl
Mfr # PW50FR-T20Y
Zoro # G0423453
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Flame Retardant Polyethylene
- For Use With PWT50 Tool
- Color Black
- Length 200 ft
- Standards UL94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PW50FR-T20Y
- Zoro # G0423453
- UPC # 7498310791
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 200 ft |
Overall Length | 61 m |
Details
Item | Panwrap,Fr,.50x200 ft.,Blk,1rl |
Material | Flame Retardant Polyethylene |
For Use With | PWT50 Tool |
Color | Black |
Standards | UL94V-0 |
Type | Split Harness Wrap |
Features | Abrasion protection solution engineered for flexibility and maximum protection of wires and cables with considerably reduced installation time; Flame Retartant |
Cable Manager Type | Cable Wrap |
Product Type | Cable Tying |
Product Name | Cable Wrap |
Product Material | Polyethylene |
Product Color | Black |
Max Operating Temperature | 50 degrees celsius |
Min Operating Temperature | -20 degrees celsius |
Product Class | Cable Split Harness Wraps & Tools |
Description
Panwrap,Fr,.50x200 ft.,Blk,1rl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Aluminum (746055)
- HONEYWELL Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSXC3K)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Corrugated Loom Tubing, 1.5"x10ft L, Yl (CLT150F-X4)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLT50N-C630)
- PANDUIT Pw Braid Sleeve, .75" x 100 ft., Blk, 1rl (SE75PS-CR0)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Blk (CLT35N-C630)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- Panduit Cable Protectors