Shop All Electrical Raceways
Panduit
PANWAY LDPH SINGLE RACEWAY, 2-PIECE HINGED 10' LENGTHS, WHITE
Mfr # LDPH10WH10-A
Zoro # G0591316
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rigid PVC
- Length 10 ft
- Width 1.52"
- Overall Width (In.) 1.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LDPH10WH10-A
- Zoro # G0591316
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Length | 10 ft |
Width | 1.52" |
Overall Width (In.) | 1.52 |
Overall Height (In.) | 0.86 |
Depth | 0.86" |
Overall Width (mm) | 39 |
Overall Length (In.) | 120 |
Overall Length (mm) | 3048 |
Overall Height (mm) | 22 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 600003 Thermocouple-36 30Mv (600003)
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- PANDUIT Raceway, Series LD5, 8 ft., Off White (LD5IW8-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, White, 3" x 2" x 1' (6-Pack) (FS3X2WH6)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X2LG6NM)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 1.5" x 2" x 1' (6-Pack) (FS1.5X2LG6)
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- Panduit Electrical Raceways