Shop All Splicing Connectors
Panduit
PANNET 24 POSITION SPLICE CHIP
Mfr # FSC24
Zoro # G1232035
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 2.5"
- Width 3.1"
- Height 0.5"
- Application Fusion Splice Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # FSC24
- Zoro # G1232035
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Depth | 2.5" |
Width | 3.1" |
Height | 0.5" |
Overall Width (In.) | 3.12 |
Overall Depth (In.) | 2.47 |
Overall Height (In.) | 0.5 |
Overall Height (mm) | 12.7 |
Overall Depth (mm) | 62.7 |
Overall Width (mm) | 79.4 |
Details
Color | Black |
Application | Fusion Splice Holder |
Product Type | Splice Cassette |
Additional Information | (24) Fusion Splices |
Product Name | Splice Cassette |
Environmentally Friendly | Yes |
Compatibility | Panduit Opticom Enclosure |
Package Contents | Splice Cassette, Label, Clear cover, Adhesive mount |
Sub Brand | Opticom® |
Standards Met | RoHS compliant |
Type | Trays |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 50A, 600V AC (OTS50)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 5A, 250V AC (OT5)
- ZORO SELECT Locking Connector Black Nylon 3 Poles (3764)
- POWER FIRST Plug-In GFCI, Ylw, 15A, 5-15P, Indoor, 125VAC (11X429)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- Panduit Splicing Connectors