Shop All Cable Ties
Panduit
Panel Mount Tie w/o Pilot, 10.1L (257mm)
Mfr # SSPM2.5H-L300
Zoro # G2797779
product price: $61.99
/pk 50, $1.24/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.1 in
- Color Black
- Width 0.3 in
- Tensile Strength 120 lb
- Max. Bundle Dia. 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSPM2.5H-L300
- Zoro # G2797779
- UPC # 7498320218
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 10.1 in |
Width | 0.3 in |
Max. Bundle Dia. | 2.76 in |
Overall Length | 10.1 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Outdoor |
Resists | Heat, UV |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 115 degrees celsius |
Description
Panel Mount Tie w/o Pilot, 10.1L (257mm), Lt-Hvy, Heat Stab Weather Res, Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Color-Coded Snagless Pre-Plugs, 50-Pack, (FMT736)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- CRYDOM 3.5-32V-Dc 12A Amp 200V-Dc Solid State Relay (D2D12)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 23.4 (594m (MLT6EH-LP)
- PANDUIT 14-1/2" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT4S-M2)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- KIPP Cable Tie Block Polyamide, Black, Type I And Type B (K1278.01)
- Panduit Cable Ties