Shop All Compression Lugs
Panduit
Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK
Mfr # LCA500-12-6
Zoro # G704383345
product price: $124.99
/pk 6, $20.83/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Brown
- UL Temperature Rating (°C) 90
- Overall Length (In.) 3.55
- Tongue Thickness (In.) 0.22
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA500-12-6
- Zoro # G704383345
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Overall Length (In.) | 3.55 |
Tongue Width (In.) | 1.54 |
Copper Code Conductor Size (kcmil) | 500 |
Wire Strip Length (In.) | 42382 |
Wire Strip Length (mm) | 46 |
Tongue Width (mm) | 39.1 |
Outer Diameter (mm) | 26.92 |
Outer Diameter (In.) | 1.06 |
Barrel Length (In.) | 1.75 |
Overall Length (mm) | 90.2 |
Inside Diameter (mm) | 21.33 |
Barrel Length (mm) | 44.5 |
Stud Hole Size (mm) | 12.7 |
Inside Diameter (In.) | 0.84 |
Stud Hole Size (In.) | 1 to 2 |
Description
66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412141408SSC)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- Panduit Compression Lugs