Shop All Wire Management Tools
Panduit
Pan-Wrap(TM) Installation Tool, 1/2 In
Mfr # PWT50
Zoro # G2745032
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in
- Color White
- For Use With 1LEY8
- Material ABS
- Application To Manage Your Physical Infrastructure Effectively
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PWT50
- Zoro # G2745032
- UPC # 074983985821
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Size | 1/2 in |
Maximum Bundle Diameter (In.) | 0.55 |
Maximum Bundle Diameter (mm) | 14 |
Details
Item | Cable Wrap Installation Tool |
Wire Management Tool Item | Cable Wrap Installation Tool |
Color | White |
For Use With | 1LEY8 |
Material | ABS |
Application | To Manage Your Physical Infrastructure Effectively |
Flammability Rating | UL94-HB |
Product Type | Pan-Wrap Installation Tool |
Product Material | Acrylonitrile Butadiene Styrene (ABS) |
Product Color | White |
Product Name | Cable Wrap |
Cable Manager Type | Cable Wrap |
Sub Brand | Pan-Wrap™ |
Description
Cable Wrap Installation Tool, Size 1/2 in, Color White, For Use With Mfr. No. PW50F-T20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Steel, Square (683)
- GE Miniature Circuit Breaker, THQB Series 60A, 3 Pole, 240V AC (THQB32060)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C902)
- NVENT HOFFMAN Protek Rack Angles, 33.25x0.00x0.00, Pla (PTRA36S)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Harness Wrap, 0.50"x200 ft, White (PW50F-T)
- PRECISION BRAND PRODUCTS Type 321 Stainless Steel Tool Wrap, Width 20", Length 50', Thickness 0.002" (20425)
- Panduit Wire Management Tools