Shop All Wire Management Tools
Panduit
Pan-Wrap(TM) Installation Tool, 1 In
Mfr # PWT100
Zoro # G3366815
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Color White
- For Use With 1LEZ1
- Application To Manage Your Physical Infrastructure Effectively
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PWT100
- Zoro # G3366815
- UPC # 074983456758
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Size | 1 in |
Maximum Bundle Diameter (mm) | 28.2 |
Maximum Bundle Diameter (In.) | 1.11 |
Details
Item | Cable Wrap Installation Tool |
Wire Management Tool Item | Cable Wrap Installation Tool |
Color | White |
For Use With | 1LEZ1 |
Application | To Manage Your Physical Infrastructure Effectively |
Material | ABS |
Flammability Rating | UL94-HB |
Product Type | Pan-Wrap Installation Tool |
Product Color | White |
Product Name | Pan-Wrap 1" Installation Tool |
Product Material | Polyethylene |
Product Line | Pan-Wrap |
Sub Brand | Pan-Wrapâ„¢ |
Description
Cable Wrap Installation Tool, Size 1 in, Color White, For Use With Mfr. No. PW100F-C20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Yellow (HS369-S10-YELLOW)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- PANDUIT Nylon Rivet Installation Tool (TNR)
- PANDUIT Pan-Wrap(TM) Installation Tool, 1 1/2 In (PWT150)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- JONARD TOOLS F Connector Tool, 7/16" Contact Size (TWAF-71625)
- Panduit Wire Management Tools