Shop All Cable Sleeves
Panduit
Pan-Wrap Braided Sleeving, 2.00" Dia., 5
Mfr # SE200PSFR-LR0
Zoro # G604860250
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Color Black
- Temp. Range 257 Degrees F to -94 Degrees F
- Description/Special Features (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading; (3) Flammability Rating: UL 1441 VW-1
- Type Pan-Wrap™ Braided Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SE200PSFR-LR0
- Zoro # G604860250
- UPC # 61305666974
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 50 ft |
Overall Length - Grounding Braid | 50 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | 257 Degrees F to -94 Degrees F |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading; (3) Flammability Rating: UL 1441 VW-1 |
Type | Pan-Wrap™ Braided Sleeving |
Standards | CSA Certified; Flammability; Halogen Free; RoHS; UL Recognized E116868 |
Application | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading |
Description
Braided Expandable Sleeving, 2.00" DiameteRaceway (50.8mm), provides continuous Abrasion Resistance for Wires, Cables and Tubing. The highly flexible open weave will not trap heat or humidity, black with white tracer, Flame Retardant Polyethylene Terephthalate, 50 ft. per Reel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (LP-CC-1/2)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Pw Braid Sleeve, .50" x 150 ft., Blk, 1rl (SE50PS-CLR0)
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- PANDUIT Spiral Wrap, 1"x100ft, Polyethylene, Black (T100R-CY)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- HELI-TUBE 1/2 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 1/2 C PU-50)
- Panduit Cable Sleeves