Shop All Cable Sleeves
Panduit
Pan-Wrap Braided Sleeving, .125" Dia., 4
Mfr # SE12PS-4CR0
Zoro # G2761029
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Flame Retardant Polyethylene Terephthalate (PET)
- Length 400 ft
- Color Black
- Temp. Range -94 to 257°F
- Type Pan-WrapTM Braided Sleeving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE12PS-4CR0
- Zoro # G2761029
- UPC # 7498396068
- Country of Origin Mexico
- Category Cable Sleeves
Dimensions
Length | 400 ft |
Overall Length | 400 ft |
Details
Material of Construction | Flame Retardant Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | -94 to 257°F |
Type | Pan-WrapTM Braided Sleeving |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loadin; (3) Flammability Rating: UL94V-0 |
Standards | CSA Certified, Flammability: Halogen Free RoHS, UL Recognized E116868 |
Material | Polyethylene Terephthalate |
Max Operating Temperature | 125 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -70 degrees Celsius |
Description
Pan-Wrap Braided Sleeving, .125" Dia., 400ft., Black PET
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 85A, 600VAC, 3P (HBL7883D)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-240B-UTU DC5-24)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Spiral Wrap, 0.25"x100ft L, Black (T25R-C20Y)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 10ft- Black (BS-WI-0625-10-BK)
- Panduit Cable Sleeves