Shop All Cable Sleeves
Panduit
Pan-Wrap Braided Expandable Sleeving, 1.
Mfr # SE125PS-LQR0
Zoro # G404860306
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Polyethylene Terephthalate (PET)
- Color Black
- Temp. Range 257 Degrees F to -94 Degrees F
- Type Pan-Wrap™ Braided Sleeving
- Overall Length - Grounding Braid 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SE125PS-LQR0
- Zoro # G404860306
- UPC # 61305679554
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Length | 75 ft |
Overall Length - Grounding Braid | 75 ft |
Details
Material of Construction | Polyethylene Terephthalate (PET) |
Color | Black |
Temp. Range | 257 Degrees F to -94 Degrees F |
Type | Pan-Wrap™ Braided Sleeving |
Description/Special Features | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading; (3) Flammability Rating: UL94V-0 |
Standards | CSA Certified; Flammability; Halogen Free; RoHS; UL Recognized E116868 |
Application | (1) Suited for the Challenging Applications Found in the Transportation and Marine Industries due to its Open Weave Design, Lack of Halogens, and Exceptional Flammability Performance. (2) Installation Tool Reduces Installation Time by Allowing Easy Loading |
Description
Braided Expandable Sleeving, 1.25" DiameteRaceway (31.8mm), provides continuous Abrasion Resistance for Wires, Cables and Tubing. The highly flexible open weave will not trap heat or humidity, Black, Polyethylene Terephthalate, 75 ft. per Reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRWWW)
- GE Thermal Unit, 5.43A (CR123H625A)
- PANDUIT Spiral Wrap, .50" x 100 ft., Wr Blk, 1rl (T50F-C0)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- Panduit Cable Sleeves