Shop All Cable Ties
Panduit
Pan Stl Tie, 316ss, Nyl, H, 7.9, Ts1112, PK50
Mfr # MLTC2H-LP316
Zoro # G0417320
product price: $129.99
/pk 50, $2.60/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.9 in
- Color Black
- Width 0.319 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLTC2H-LP316
- Zoro # G0417320
- UPC # 7498322127
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.9 in |
Width | 0.319 in |
Max. Bundle Dia. | 2 in |
Overall Length | 7.9 in |
Details
Color | Black |
Item | Pan Stl Tie,316ss,Nyl,H,7.9,Ts1112,PK50 |
Tensile Strength | 250 lb |
Material | Nylon 11/316 Stainless Steel |
Temp. Range | -40 to 140°C |
Standards | UL E56854, CE, ABS |
Basic Material | Nylon |
Resists | UV |
Thickness | 0.018 in |
Application | Used in Harsh Environment |
Product Type | Cable Tying |
Product Name | MLTC Series Stainless Steel Cable Tie |
Minimum Loop Tensile Strength | 250 lb |
Additional Information | Cross Section: Heavy, Maximum Bundle Diameter: 2.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch |
Cable Manager Type | Cable Tie |
Product Material | Stainless Steel |
Certifications & Standards | RoHS |
Min Operating Temperature | -40 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Pan Stl Tie,316ss,Nyl,H,7.9,Ts1112,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201R)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT2I-M20)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-1RL-W)
- Panduit Cable Ties