Shop All Cable Ties
Panduit
Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100
Mfr # MLT2.7S-CP
Zoro # G0417381
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.2 in
- Color Metallic
- Width 0.18 in
- Tensile Strength 200 lb
- Max. Bundle Dia. 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT2.7S-CP
- Zoro # G0417381
- UPC # 7498338963
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 10.2 in |
Width | 0.18 in |
Max. Bundle Dia. | 2.7 in |
Depth | 10.20" |
Overall Length | 10.2 in |
Description
Pan Stl Tie,304ss,Std,10.2l,Ts890,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 gy UL/CSA+drag chain 5m (7000-08041-2300500)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- SIEMENS Control Transformer, 250 VA, 55 °C, 24V AC, 240/480V AC (MT0250B)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 90A, Fast-Acting, 700V AC, Bolt-On (FWP-90B)
- PANDUIT 14-1/2" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT4H-C)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- TY-RAP 13.4" L Heavy Duty Cable Tie BK PK 50 (TY27MX-A)
- Panduit Cable Ties