Shop All Cable Ties
Panduit
Pan Stl Tie, 304ss, Lt-H, 20.5, Ts1112, PK50
Mfr # MLT6LH-LP
Zoro # G0425474
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-1/2 in
- Color Natural
- Width 1/4 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # MLT6LH-LP
- Zoro # G0425474
- UPC # 7498342172
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 20-1/2 in |
Width | 1/4 in |
Max. Bundle Dia. | 6 in |
Depth | 20.50" |
Overall Length | 20.5 in |
Description
Pan Stl Tie,304ss,Lt-H,20.5,Ts1112,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6202-30-OE)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- PANDUIT 8" L Miniature Cable Tie BK PK 1000 (PLT2M-M0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY523M)
- Panduit Cable Ties