Shop All Cable Ties
Panduit
Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50
Mfr # MLT8H-LP316
Zoro # G0419350
product price: $168.99
/pk 50, $3.38/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.8 in
- Color Metallic
- Width 0.31 in
- Tensile Strength 450 lb
- Max. Bundle Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT8H-LP316
- Zoro # G0419350
- UPC # 7498354392
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 26.8 in |
Width | 0.31 in |
Max. Bundle Dia. | 8 in |
Overall Length | 26.8 in |
Description
Pan Steel Tie,316ss,H,26.8l,Ts2000,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Box Extender, Extender Accessory, PVC (B1MGEXT-2)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SCO3V02S)
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, Light Almond, PK 10 (GLS-15ATR-LA-10)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 (PRT-S36FG-PA)
- Panduit Cable Ties