Shop All Cable Ties
Panduit
Pan Steel Tie, 304ss, Std, 7.9l, Ts890, PK50
Mfr # MLT2S-L
Zoro # G0420504
product price: $61.29
/pk 50, $1.23/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.9 in
- Color Natural
- Width 0.18 in
- Tensile Strength 200 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT2S-L
- Zoro # G0420504
- UPC # 7498328704
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7.9 in |
Width | 0.18 in |
Max. Bundle Dia. | 2 in |
Overall Length | 7.9 in |
Details
Color | Natural |
Item | Pan Steel Tie,304ss,Std,7.9l,Ts890,PK50 |
Tensile Strength | 200 lb |
Material | 304 Stainless Steel |
Temp. Range | -60 to 538°C |
Standards | UL E56854, CE, ABS, GL, BV, LR, DNV, SAE |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Thickness | 0.01 in |
Application | General Purpose |
Additional Information | Max. Bundle Diameter: 2.0", Min. Bundle Diameter: 0.5", Thickness: 0.010" |
Product Name | Enhanced Pan-Steel MLT Series Self-Locking Stainless Steel Cable Tie |
Product Type | Cable Tying |
Product Material | Stainless Steel |
Cable Manager Type | Cable Tie |
Certifications & Standards | RoHS, UL2043 |
Product Line | Pan-Steel |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 538 degrees celsius |
Description
Pan Steel Tie,304ss,Std,7.9l,Ts890,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V349EG)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010010)
- BANNER SAFETY INTERLOCK OTHER SWITCH (SI-LS42DMMJF)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT 4" L Miniature Cable Tie NAT PK 1000 (BT1M-M)
- PANDUIT Dbllooptie, Lh, 14.4", Wr, Bl, PK250 (PLB4H-TL0)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- Panduit Cable Ties