Shop All Cable Ties
Panduit
Pan Steel Tie, 304ss, Std, 14.3l, Ts890, PK50
Mfr # MLT4S-L
Zoro # G0420443
product price: $70.99
/pk 50, $1.42/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.3 in
- Color Natural
- Width 0.18 in
- Tensile Strength 200 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # MLT4S-L
- Zoro # G0420443
- UPC # 7498328707
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3 in |
Width | 0.18 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.3 in |
Details
Color | Natural |
Item | Pan Steel Tie,304ss,Std,14.3l,Ts890,PK50 |
Tensile Strength | 200 lb |
Material | 304 Stainless Steel |
Temp. Range | -60 to 538°C |
Standards | UL E56854, CE, ABS, GL, BV, LR, DNV, SAE |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Thickness | 0.01 in |
Application | General Purpose |
Product Line | Pan-Steel |
Product Material | Stainless Steel |
Product Type | Cable Tying |
Certifications & Standards | RoHS, UL2043 |
Additional Information | Max. Bundle Diameter: 4.0", Min. Bundle Diameter: 0.5", Thickness: 0.010" |
Product Name | Enhanced Pan-Steel MLT Series Self-Locking Stainless Steel Cable Tie |
Cable Manager Type | Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 538 degrees celsius |
Product Class | Cable & Wire Ties |
Description
Pan Steel Tie,304ss,Std,14.3l,Ts890,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 100 (124 314111S1)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 0° 8 POLE, PUR 8x0, 25 GRAY, drag ch 2m (7000-48001-2920200)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- PANDUIT Transferhose, Pat1m/pat1.5m, 1m (PHM1)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- DISCO Blk Nyln Cable Ties 4" Long 18 lbs Tensile Strg. PK100 (1700PK)
- Panduit Cable Ties