Shop All Cable Clamps & Clips
Panduit
Pan-Clamp 1.25" (31.8mm) Bundle w/ Integ
Mfr # PC125-H25D-C0
Zoro # G2767128
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Weather Resistant Nylon 6.6
- Width 0.62"
- Application For securing wires, cables, and hydraulic hoses in nearly all transportation applications including light vehicles, heavy trucks, and specialty vehicles.
- Product Type Cable Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PC125-H25D-C0
- Zoro # G2767128
- UPC # 7498383896
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 0.62" |
Mounting Hole Diameter (mm) | 7.1 |
Overall Height (mm) | 36.8 |
Maximum Bundle Diameter (In.) | 1.25 |
Mounting Hole Diameter (In.) | 0.28 |
Overall Height (In.) | 1.45 |
Overall Width (In.) | 0.62 |
Maximum Bundle Diameter (mm) | 31.8 |
Overall Width (mm) | 15.7 |
Description
Pan-Clamp 1.25" (31.8mm) Bundle w/ Integrated Fastener, Impact Modified WR Nylon 6.6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- PANDUIT MLT Tie, 321 SS, Heavy, 14.3 (362mm), .0 (MLT4H-LP321)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22977306)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- BARON Cable Clamp Wire Ss 1/8 (260S-1/8)
- Panduit Cable Clamps & Clips