Shop All Wire Markers
Panduit
P1cass, Vyl, .50" x 25ft, Yello, Black
Mfr # T050X000VXC-BK
Zoro # G0412761
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on Yellow
- Material Vinyl
- Temp. Range -50°F to 225°F
- Label Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T050X000VXC-BK
- Zoro # G0412761
- UPC # 7498335651
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/2" |
Details
Item | Continuous Tape Cassette |
Color | Black on Yellow |
Material | Vinyl |
Temp. Range | -50°F to 225°F |
Description
Black on yellow, vinyl tape. Width: 0.50".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Nozzle Gasket, 4 In., EPDM (813-40)
- KOEHLER BRIGHTSTAR Personal Safety Beacon, Metal Clip, Blue (71000B)
- MUTUAL INDUSTRIES 2" X 50Yd Retro-Reflect Ps Red (17786-79-2000)
- NMC Danger High Voltage Sign (D444AB)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- Panduit Electrical Labels