Shop All Wire Markers
Panduit
P1cass, Vyl, .50" x 25ft, Bl/wh
Mfr # T050X000VPC-BK
Zoro # G0415290
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Material Vinyl
- Temp. Range -50°F to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # T050X000VPC-BK
- Zoro # G0415290
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Continuous Tape Cassette |
Color | Black on White |
Material | Vinyl |
Temp. Range | -50°F to 225°F |
Description
P1cass,Vyl,.50 In. x 25ft,Bl/wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 8 (75109/8)
- WERNER R430011-R 11ft Max Patrol Self-Retractin (R430011-R)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR424)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XL (KTAFGT18SFXL)
- PANDUIT Mp Cassette, Continuous Self-Lam Tape, V (S000X100VAM)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK1000 (LJSL6-Y3-1)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X150VAM)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VPM-BK)
- ECM INDUSTRIES UPhase Wire Marker (GWM-AST)
- Panduit Electrical Labels