Shop All Wire Markers
Panduit
P1cass, Vyl, 1.00" x 25ft, Red/white
Mfr # T100X000VWC-WH
Zoro # G0420251
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White on Red
- Material Vinyl
- Label Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T100X000VWC-WH
- Zoro # G0420251
- UPC # 7498335783
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1" |
Details
Item | Continuous Tape Cassette |
Color | White on Red |
Material | Vinyl |
Description
White on red, vinyl tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- GEMTOR Trauma Relief Strap Univ, PR (TRS-01)
- MASTER LOCK 2-Lock Compact Lockout Center, Circuit Breaker Lockout (S1720E410)
- KENT SAFETY LifeJacket, Adult, Universal, 22lb, Foam, YLW (151300-410-004-17)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-12Y)
- PANDUIT P1cass, Vyl, .50" x 25ft, Orange/black (T050X000VUC-BK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- Panduit Electrical Labels