Shop All Wire Markers
Panduit
P1cass, Self-Lamlbl, 1" x 4"l, 1"wh
Mfr # S100X400VAC
Zoro # G0415674
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -50°F to 225°F
- Label Type Self-Laminating, Print-On
- Label Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S100X400VAC
- Zoro # G0415674
- UPC # 7498335307
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1" |
Details
Item | Label Cassette |
Color | White |
Material | Vinyl |
Temp. Range | -50°F to 225°F |
Label Type | Self-Laminating, Print-On |
Description
P1cass,Self-Lamlbl,1 In. x 4 In.l,1 In.wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Composite Toe Waterproof Work Boot (GB00473 M 105)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, M, PR (SLKGRIP)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- PANDUIT Empty Tape Dispenser (PMD)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X044H1M)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- Panduit Wire Markers