Shop All Wire Markers
Panduit
P1cass, Label, Adhpo, .60" x .20"h, Wh
Mfr # C060X020YJC
Zoro # G0424759
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyester
- Temp. Range -40°F to 302°F
- Label Width 3/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # C060X020YJC
- Zoro # G0424759
- UPC # 7498334924
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 3/5" |
Details
Item | Component Label |
Color | White |
Material | Polyester |
Temp. Range | -40°F to 302°F |
Description
Component label, P1 Cassette, 0.60" W x 0.20" H, polyester, white, 750 labels/cassette, 1 pc. package quantity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, Skulls, Hook-and-Loop (6705)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6515PK)
- PIP PIP® 33-B125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, XL (33-B125/XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466A22 (466A22)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Voltage Marker Book, Vinyl, '480 VOLTS', (PCVB-480Y)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- Panduit Electrical Labels