Shop All Wire Markers
Panduit
P1 Poly Flag Cass, 1" x 1.5", Wh
Mfr # F100X150AJC
Zoro # G0415080
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 302°F
- Label Type Wire/Cable Label
- Label Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # F100X150AJC
- Zoro # G0415080
- UPC # 7498311586
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1" |
Details
Item | Flag Label |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 302°F |
Label Type | Wire/Cable Label |
Description
Black on white, polyester flag label.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7250220)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10) (99-1-1715F-10)
- PANDUIT ThermTrans, Comp Label, Adhesive Polyimi (C100X025KBT)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X080UPT)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- Panduit Electrical Labels