Shop All Heat Shrink Tubing
Panduit
P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh
Mfr # H100X044H1C
Zoro # G0415850
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Die-cut, Lead-free, Heat-shrinkable
- Material Polyolefin
- Minimum Operating Temperature (°F) -67
- Label Height (In.) 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # H100X044H1C
- Zoro # G0415850
- UPC # 7498301016
- Country of Origin Costa Rica
- Category Heat Shrink Tubing
Dimensions
Label Height (In.) | 0.44 |
Overall Width (In.) | 0.44 |
Label Height (mm) | 11.2 |
Label Width (mm) | 25.4 |
Minimum Cable Diameter (mm) | 2 |
Label Width (In.) | 1 |
Minimum Cable Diameter (In.) | 0.08 |
Maximum Cable Diameter (mm) | 6.4 |
Overall Width (mm) | 11.2 |
Maximum Cable Diameter (In.) | 0.25 |
Label Width | 7/16" |
Label Length | 1" |
Description
P1 Heat Shrink Cass,1 In.x.44 In.x.25 In. dia.,Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Red (HS398-S10-RED)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- HONEYWELL W7220A1000 Universal Economizer (W7220A1000)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- PANDUIT Heat Shrink Thin, 1"(25.4mm) Dia, Multi-Color (HSTT100-YK1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 1.5", 100ft (HSTT150-C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- PANDUIT Heat Shrink Tubing Kit, Black, 8 Pc (HSTT-YK2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - White (HS359-S250-WHITE)
- Panduit Heat Shrink Tubing