Shop All Heat Shrink Tubing
Panduit
P1 Heat Shrink Cass, 1"x.34"x.19" dia., Yl
Mfr # H100X034H2C
Zoro # G0422379
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Lead-free
- Material Polyolefin
- Resistance Properties Military Grade
- Overall Width (mm) 8.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # H100X034H2C
- Zoro # G0422379
- Country of Origin Costa Rica
- Category Heat Shrink Tubing
Dimensions
Overall Width (mm) | 8.6 |
Label Height (mm) | 8.6 |
Minimum Cable Diameter (mm) | 1.5 |
Label Width (In.) | 1 |
Minimum Cable Diameter (In.) | 0.06 |
Maximum Cable Diameter (In.) | 0.19 |
Label Height (In.) | 0.34 |
Overall Width (In.) | 0.34 |
Maximum Cable Diameter (mm) | 4.8 |
Label Width (mm) | 25.4 |
Label Length | 1" |
Label Diameter | 3/16" |
Label Width | 11/32" |
Description
P1 Heat Shrink Cass,1 In.x.34 In.x.19 In. dia.,Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Extruded Aluminum Hose & Cable Crossover, Yellow, 59-7/8" x 9-1/8" x 1-1/2" (LHCR-60-Y)
- PROSOURCE Electrical Terminal Connector Assortment, Red, Yellow Blue, Tin Plated (60201)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- BLACK BOX Cat6 Shld Patch Cable 30 Feet 26 Awg (EVNSL0272BK-0030)
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- PANDUIT P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh (H100X084H1C)
- PANDUIT Heat Shrink Label, 1.5x0.44, PK500 (H150X044H1T)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.44" (H000X044H1C)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Red (HS372-RD)
- Panduit Heat Shrink Tubing