Shop All Corrugated Tubing & Fittings
Panduit
P1 Csstt, Contin Tape, Vinyl, .75"W x 25'L, Wht on, T075X000VYC-WH
Mfr # T075X000VYC-WH
Zoro # G2996046
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Color Black
- For Use With For use with LS8E and LS8EQ printers
- Standards RoHS Compliant
- Width 0.75 in
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T075X000VYC-WH
- Zoro # G2996046
- UPC # 7498333044
- Country of Origin Costa Rica
- Category Corrugated Tubing & Fittings
Dimensions
Width | 0.75 in |
Overall Length | 25 ft |
Details
Corrugated Tubing Color | Black |
For Use With | For use with LS8E and LS8EQ printers |
Item | Continuous Tape Cassette |
Standards | RoHS Compliant |
Material | Vinyl |
Product Class | Signs, Labels & Identification |
Description
P1 Cassette, Continuous Tape, Vinyl, .75" W x 25' L, White on Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T50D13)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- PANDUIT Die Insert, Ct2500ch, 22-10 Awg, Disc, Spl (CD-525)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25N-10M630)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- Panduit Corrugated Tubing & Fittings