Shop All Corrugated Tubing & Fittings
Panduit
P1 Csstt, Contin Tape, Vinyl, .24"W x 25'L, Wht on, T024X000VYC-WH
Mfr # T024X000VYC-WH
Zoro # G2997726
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For use with LS8E and LS8EQ printers
- Corrugated Tubing Color Black
- Standards RoHS Compliant
- Overall Length 25 ft
- Features Lead-free, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # T024X000VYC-WH
- Zoro # G2997726
- UPC # 7498333091
- Country of Origin Costa Rica
- Category Corrugated Tubing & Fittings
Dimensions
Overall Length | 25 ft |
Width | 0.24 in |
Label Width | 15/64" |
Details
For Use With | For use with LS8E and LS8EQ printers |
Corrugated Tubing Color | Black |
Standards | RoHS Compliant |
Item | Continuous Tape Cassette |
Features | Lead-free, Adhesive |
Product Type | Label Tape |
Shape | Rectangle |
Product Color | White |
Product Material | Vinyl |
Product Name | T024X000VYC-WH |
Product Class | Signs, Labels & Identification |
Description
P1 Cassette, Continuous Tape, Vinyl, .24" W x 25' L, White on Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 200' Length - Black (FW200-200SP)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (GLAA20C)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- PANDUIT Crimphead, Ct-2500, Terms, Dis, Spl (CT-2550CH)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, .75 (T075X000VXC-BK)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- PANDUIT P1 Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VSC-BK)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- ZORO SELECT Corrugated Tubing, Nylon, 3/4 in., 100 ft (16Y260)
- Panduit Corrugated Tubing & Fittings